Kichler KK9652CV "Alameda" Outdoor Entrance Wall Light
| Item: | KK9652CV |
| Finish: | Canyon View |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.10
Details and Dimensions
| Height | 14-1/2" |
| Width | 9" |
| Extension From Wall | 10-1/2" |
| Backplate Dimension | 5'' x 7-3/8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Honey Opalescent |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Brass |


