X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9611WH "New Street" Outdoor Entrance Wall Light

Item: KK9611WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $33.00

Price: $22.01 (Pricing is for White)



Details and Dimensions

Height 8"
Width 5"
Extension From Wall 6"
Backplate Dimension 4-1/2'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 11 lbs