Kichler KK9611BK "New Street" Outdoor Entrance Wall Light

Item: KK9611BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $23.01 (Pricing is for Black)



Details and Dimensions

Height 8"
Width 5"
Extension From Wall 6"
Backplate Dimension 4-1/2'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 11 lbs