Kichler KK9595AGZ Post / Base
| Item: | KK9595AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.06 (Pricing is for Aged Bronze)
Details and Dimensions
| Height | 84" |
| Width | 3" |
| Additional Information | Post Only |


