X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9568LD "Tournai" Outdoor Hanging Lantern

Item: KK9568LD
Finish: Londonderry
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 47-1/2"
Width 25-1/2"
Number of Bulbs 8
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 800 W
Voltage 120V
Weight 126 lbs
Chain Length 72"
UL Listed Yes