Kichler KK9562TZG "Amesbury" Post Light
| Item: | KK9562TZG |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $170.09 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 20-1/2" |
| Width | 9" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | A21 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Weight | 8 lbs |


