Kichler KK9539RZ "Courtyard" Outdoor Hanging Lantern
| Item: | KK9539RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $330.17 (Pricing is for Rubbed Bronze)
Details and Dimensions
| Height | 21-1/2" |
| Width | 12-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | B10 Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Weight | 10 lbs |
| Chain Length | 72" |


