X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9533RZ "Courtyard" Post Light

Item: KK9533RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27-1/2"
Width 12-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seedy
Suitable Installation Wet
Construction Aluminum
Weight 9 lbs