X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9506TZ Post / Base

Item: KK9506TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $118.50

Price: $86.98 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 84"
Width 3"
Construction Aluminum