Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9506OB Post / Base

Item: KK9506OB
Finish: Olde Brick
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $122.25

Price: $81.54 (Pricing is for Olde Brick)

Details and Dimensions

Height 84"
Width 3"
Construction Aluminum