X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9506BK Post / Base

Item: KK9506BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $99.00

Price: $66.03 (Pricing is for Black)



Details and Dimensions

Height 84"
Width 3"
Construction Aluminum