X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9492OZ "Sausalito" Outdoor Entrance Wall Light

Item: KK9492OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment

List Price: $492.00

Price: $361.13



Details and Dimensions

Height 28"
Width 11"
Extension From Wall 13-1/2"
Backplate Dimension 5-1/2'' x 8-3/4''
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Ribbed Optic
Suitable Installation Damp
Voltage 120V