X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9412OZ "Sausalito" Outdoor Entrance Wall Light

Item: KK9412OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-1/2"
Width 7"
Extension From Wall 9"
Backplate Dimension 5-1/2'' x 8-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Ribbed Optic
Suitable Installation Damp
Voltage 120V