Kichler KK9353AGZ "Cotswold" Outdoor Entrance Wall Light
| Item: | KK9353AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $190.10
Details and Dimensions
| Height | 14-1/2" |
| Width | 10" |
| Extension From Wall | 14-1/2" |
| Backplate Dimension | 5-7/8'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Weathered White |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


