Kichler KK9351AGZ "Cotswold" Outdoor Entrance Wall Light
| Item: | KK9351AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $110.06
Details and Dimensions
| Height | 7-3/4" |
| Width | 6" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Weathered White |
| Suitable Installation | Damp |
| Voltage | 120V |


