Kichler KK9348OZ "Eau Claire" Outdoor Entrance Wall Light
| Item: | KK9348OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $458.23
Details and Dimensions
| Height | 32" |
| Width | 11" |
| Extension From Wall | 15" |
| Backplate Dimension | 5'' x 21-1/2'' |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Antique Clear |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Brass |


