X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9322BK "Outdoor Plastic Fixtures" Outdoor Ceiling Mounted Light

Item: KK9322BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $57.00

Price: $38.02 (Pricing is for Black)



Details and Dimensions

Height 5-1/2"
Width 10-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted White
Voltage 120V