Kichler KK9320WH "Outdoor Plastic Fixtures" Outdoor Ceiling Mounted Light
| Item: | KK9320WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $27.01 (Pricing is for White)
Details and Dimensions
| Height | 5" |
| Width | 8-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Opaque White Polypropylene |
| Voltage | 120V |


