Kichler KK9302WH "Outdoor Plastic Fixtures" Outdoor Entrance Wall Light

Item: KK9302WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $40.02 (Pricing is for White)



Details and Dimensions

Height 14-1/4"
Width 7-3/4"
Extension From Wall 8-1/2"
Backplate Dimension 4-7/8'' x 4-7/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Suitable Installation Damp
Voltage 120V