X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9302BK "Outdoor Plastic Fixtures" Outdoor Entrance Wall Light

Item: KK9302BK
Finish: Black
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 14-1/4"
Width 7-3/4"
Extension From Wall 8-1/2"
Backplate Dimension 4-7/8'' x 4-7/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Suitable Installation Damp
Voltage 120V