Kichler KK9274OI "High Country" Outdoor Entrance Wall Light
| Item: | KK9274OI |
| Finish: | Olde Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.16
Details and Dimensions
| Height | 24" |
| Width | 7-1/2" |
| Extension From Wall | 6-3/4" |
| Backplate Dimension | 6'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Umber Alabaster Swirl |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


