Kichler KK9273OI "High Country" Outdoor Entrance Wall Light
| Item: | KK9273OI |
| Finish: | Olde Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $198.10
Details and Dimensions
| Height | 19" |
| Width | 6" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Glass Type | Umber Alabaster Swirl |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


