Kichler KK9251BK "Trenton" Outdoor Entrance Wall Light

Item: KK9251BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $98.05 (Pricing is for Black)



Details and Dimensions

Height 23"
Width 8"
Extension From Wall 11"
Backplate Dimension 5-7/8''x 4-5/8''
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Aluminum