X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9250BK "Trenton" Outdoor Entrance Wall Light

Item: KK9250BK
Finish: Black
Online Availability: Available for immediate shipment

List Price: $96.00

Price: $70.46 (Pricing is for Black)



Details and Dimensions

Height 14"
Width 8"
Extension From Wall 9"
Backplate Dimension 5-7/8'' x 4-5/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Aluminum