X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9246WH "Cans & Bullets" Outdoor Entrance Wall Light

Item: KK9246WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $168.00

Price: $112.06 (Pricing is for White)



Details and Dimensions

Height 15"
Width 6"
Extension From Wall 8-1/2"
Backplate Dimension 4-7/8'' x 4-1/2''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 120 W
Total Fixture Wattage 240 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum