Kichler KK9244AZ "Cans & Bullets" Outdoor Entrance Wall Light
| Item: | KK9244AZ |
| Finish: | Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $86.04 (Pricing is for Architectural Bronze)
Details and Dimensions
| Height | 12" |
| Width | 4-1/2" |
| Extension From Wall | 7" |
| Backplate Dimension | 4-7/8'' x 4-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 65 W |
| Total Fixture Wattage | 130 W |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


