Kichler KK9061TZG "Amesbury" Outdoor Entrance Wall Light
| Item: | KK9061TZG |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.05
Details and Dimensions
| Height | 14-1/2" |
| Width | 7" |
| Backplate Dimension | 4-1/2'' x 6'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


