X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9044NI "Grenoble" Outdoor Entrance Wall Light

Item: KK9044NI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $177.00

Price: $129.92 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 8"
Width 11"
Extension From Wall 11-1/2"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum