X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9042RZ "Salisbury" Outdoor Entrance Wall Light

Item: KK9042RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24-1/2"
Width 10"
Extension From Wall 13-1/2"
Backplate Dimension 7-1/4'' x 12-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type White Linen
Suitable Installation Damp
Voltage 120V
Construction Aluminum