X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9041RZ "Salisbury" Outdoor Entrance Wall Light

Item: KK9041RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-1/2"
Width 8"
Extension From Wall 11"
Backplate Dimension 5-3/4'' x 9-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Linen
Suitable Installation Damp
Voltage 120V