Kichler KK9041BK "Salisbury" Outdoor Entrance Wall Light
| Item: | KK9041BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $154.08 (Pricing is for Black)
Details and Dimensions
| Height | 19-1/2" |
| Width | 8" |
| Extension From Wall | 11" |
| Backplate Dimension | 5-3/4'' x 9-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | White Linen |
| Suitable Installation | Damp |
| Voltage | 120V |


