Kichler KK9039RZ "Salisbury" Outdoor Entrance Wall Light
| Item: | KK9039RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $84.04 (Pricing is for Rubbed Bronze)
Details and Dimensions
| Height | 10-1/2" |
| Width | 6" |
| Backplate Dimension | 5'' x 7-1/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | White Linen |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


