X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9039BK "Salisbury" Outdoor Entrance Wall Light

Item: KK9039BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $121.50

Price: $89.18 (Pricing is for Black)



Details and Dimensions

Height 10-1/2"
Width 6"
Backplate Dimension 5'' x 7-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White Linen
Suitable Installation Damp
Voltage 120V
Construction Aluminum