Kichler KK9033RZ "Courtyard" Outdoor Entrance Wall Light
| Item: | KK9033RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $150.08
Details and Dimensions
| Height | 18" |
| Width | 8-1/2" |
| Extension From Wall | 11" |
| Backplate Dimension | 5-3/4'' x 10-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Clear Seedy |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


