Kichler KK9032RZ "Courtyard" Outdoor Entrance Wall Light
| Item: | KK9032RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $78.04
Details and Dimensions
| Height | 11" |
| Width | 6-1/2" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 4-1/4'' x 8'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seedy |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Aluminum |


