Kichler KK9030TZ "Kirkwood" Outdoor Entrance Wall Light

Item: KK9030TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $224.11 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 21"
Width 10"
Extension From Wall 11"
Backplate Dimension 5'' x 14''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seedy
Suitable Installation Damp
Voltage 120V