X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9023WH "Seaside" Outdoor Entrance Wall Light

Item: KK9023WH
Finish: White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 14-1/2"
Width 10-1/2"
Extension From Wall 11-1/2"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum