X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9023NI "Seaside" Outdoor Entrance Wall Light

Item: KK9023NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-1/2"
Width 10-1/2"
Extension From Wall 11-1/2"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum