X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9022OB "Seaside" Outdoor Entrance Wall Light

Item: KK9022OB
Finish: Olde Brick
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $94.50

Price: $69.36 (Pricing is for Olde Brick)




Details and Dimensions

Height 12"
Width 8"
Extension From Wall 9"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 8 lbs