Kichler KK9021WH "Seaside" Outdoor Entrance Wall Light

Item: KK9021WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $35.02 (Pricing is for White)



Details and Dimensions

Height 7-1/2"
Width 6"
Extension From Wall 6-1/2"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum
Weight 4 lbs