Kichler KK8882NIFL "Builder" Flush Mount Ceiling Light
| Item: | KK8882NIFL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $132.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5-1/2" |
| Width | 16-1/2" |
| Backplate Dimension | "16.5"" Diameter" |
| Number of Bulbs | 3 |
| Bulb Type | Fluorescent MLS13GUSWW |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Satin Etched Cased Opal |
| Eco-Friendly | Energy Efficient |
| Weight | 7 lbs |
| Title 24 Compliant | Yes |


