Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Kichler
>
KK8882NI
Kichler KK8882NI "Spires" Flush Mount Ceiling Light
| Item: | KK8882NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $102.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5-1/2" |
| Width | 16-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Satin Etched Cased Opal |
| Shade Material | Glass |


