Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Kichler
>
KK8881NIFL
Kichler KK8881NIFL "Ceiling Space" Flush Mount Ceiling Light
| Item: | KK8881NIFL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 4-5/8" |
| Width | 14" |
| Backplate Dimension | "14"" Diameter" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent GU24 MLS13GUSWW |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Satin Etched Cased Opal Twist on Glass |
| Eco-Friendly | Energy Efficient |
| Weight | 4 lbs |
| Title 24 Compliant | Yes |


