Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Kichler
>
KK8209NI
Kichler KK8209NI "Ceiling Space" Flush Mount Ceiling Light
| Item: | KK8209NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $29.01
Details and Dimensions
| Height | 5-1/2" |
| Width | 9-1/2" |
| Backplate Dimension | "9.25"" Diameter" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Alabaster Swirl |
| Shade Material | Glass |
| Weight | 3 lbs |


