X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK8206NI "Ceiling Space" Flush Mount Ceiling Light

Item: KK8206NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $25.50

Price: $17.00



Details and Dimensions

Height 5"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Alabaster Swirl Glass
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 2 lbs