Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Kichler
>
KK8103NI
Kichler KK8103NI "Ceiling Space" Flush Mount Ceiling Light
| Item: | KK8103NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $60.03 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5-1/2" |
| Width | 12" |
| Backplate Dimension | "11.75"" Diameter x 6.5"" Height" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | "White, Opal Etched. Brushed Nickel, White " |
| Shade Material | Glass |
| Weight | 4 lbs |
| Additional Information | Clip on Glass |


