Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Flush Mount Ceiling Lighting
> Kichler
>
KK8101NI
Kichler KK8101NI "Ceiling Space" Flush Mount Ceiling Light
| Item: | KK8101NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.91 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5" |
| Width | 8" |
| Backplate Dimension | "7.5"" Diameter" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | White Clip On |
| Shade Material | Glass |
| Weight | 2 lbs |


