X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK8090CZ "Wilton" Flush Mount Ceiling Light

Item: KK8090CZ
Finish: Carre Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 7"
Width 20-3/10"
Diameter 20-3/10"
Backplate Dimension "10"" Diameter"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Antique Barley
Shade Material Glass
Construction Steel
Weight 13 lbs
Additional Information Fixture Requires Supply wire rated for at least 90 Degree C. Hybrid- can use 13-15W CFL bulb also.