X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK8076NI "Telford" Flush Mount Ceiling Light

Item: KK8076NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $75.00

Price: $50.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7"
Width 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Shade Material Glass
Weight 5 lbs