X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK8043NI "Eileen" Flush Mount Ceiling Light

Item: KK8043NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $67.50

Price: $49.55 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6-1/2"
Width 5"
Diameter 5"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Etched (NI,CH), Umber Etched (OZ)
Weight 2 lbs
Additional Information Fixture Requires Supply wire rated for at least 90 Degree C. Hybrid- can use 23-30W CFL bulb also.